36W 3-Light Adjustable LED Outdoor Flood Light
36W 3-Light Adjustable LED Outdoor Flood Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Home Guard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. Home Guard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
- DESIGN: Easy to install and experience, the HGX floodlight family is the best choice for contractors and DIY customers with it's broad feature set for every application
- ENERGY SAVINGS: Energy-efficient LEDs with adjustable lumen output of 1,750, 2,750 or 4,100 lumen options
- DIMMING: Photocell (dusk-to-dawn), Adjustable Lumen Output (ALO) and Switchable Color Temperature (CCT)
- RATINGS: UL/cull listed to meet US and Canadian standards, suitable for wet locations
- MOUNTING: Mounts to a recessed junction box on wall or ceiling with crossbar and hardware provided; wet location listed for mounting 4 feet above the ground with tool-less adjustable heads allow for precise aiming
- HOURS OF LIFE: The HGX LED provides over 50,000 hours of maintenance-free general illumination for outdoor applications where LEDs maintain 70% of light output
- CONSTRUCTION: Cast-aluminum housing with dark bronze polyester powder paint for lasting durability; LED lamp heads thermally isolated from driver, promoting a long service life; lenses are sealed to prolong service life
- BATTERY: No emergency battery back-up available in this version
- WARRANTY: Five-year limited warranty
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Name:
- Bronze, Gloss
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/2
- Length:
- 5-13/100
- Light Bulb Type:
- LED
- Lumens:
- 4100
- Material:
- Aluminum
- Power Source:
- Hardwired
- Type:
- L271FHW
- UL Listed:
- Yes
- UPC:
- 194995255160
- Volts:
- 120V
- Watts:
- 36
- Weight:
- 1.77
- Width:
- 7-71/100