42W CSVT 4 ft. Adjustable Lumen and Color Temperature LED Vapor Tight Ceiling Fixture
42W CSVT 4 ft. Adjustable Lumen and Color Temperature LED Vapor Tight Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The fully gasketed, polycarbonate housing with polycarbonate captive latches provides a water tight seal and stands up to dust and dirt with its IP65 and IP66 ratings
- Provides the performance you need with the UV-stabilized, high-impact, frostedpolycarbonate lens for uniform light output and high impact-resistance
- Quick and simple to install with the snap-lock tool-less access
- The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Temperature:
- 5000
- Depth:
- 3-4/5
- Dimmable:
- Yes
- Height:
- 3-4/5
- Installation Type:
- Surface Mount
- Length:
- 50-3/10
- Lumens:
- 4946
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- L270N96
- UL Listed:
- Yes
- UPC:
- 194995069507
- Volts:
- 120/277V
- Watts:
- 42
- Width:
- 5-2/5