This product requires certification to purchase.

48 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

Lithonia Lighting

48 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #LSB432120RE
  • Item #2392979
  • Manufacturer Part #SB432120RE
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

48 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #LSB432120RE
  • Item #2392979
  • Manufacturer Part #SB432120RE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For applications that require the clean appearance of a low-profile, brightness controlled wraparound
  • Provides broad distribution of light for offices, schools and corridors.
  • Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image
  • Diffuser hinges open from either side for easy maintenance
  • Full depth, white enamel end plates
  • Requires Certification
  • Green

Documents


Specifications

Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Acrylic
Height:
2-3/4 in
Installation Type:
Surface Mount, Stem Mount
Length:
48 in
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Style:
Traditional
Lumens:
11600
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
UPC:
784231182482
Volts:
120V
Watts:
128 W
Width:
14-3/16 in