4910 Lumen LED Outdoor Wall Sconce in Bronze
4910 Lumen LED Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TWH LED make it the smart choice for building-mounted doorway and pathway illumination for nearly any facility
- Die-cast aluminum housing has an impact-resistant, tempered glass lens that is fully gasketed
- Housing is completely sealed against moisture and environmental contaminants
- Exterior parts are protected by a zinc-infused super durable TGIC thermoset powder coat finish that provides superior resistance to corrosion and weathering
- Twenty LEDs
Documents
Specifications
- Application:
- Outdoor
- Ballast Type:
- Electronic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Tempered
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 7027
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 100000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 753573897026
- Volts:
- 120/277V
- Watts:
- 72 W
- Weight:
- 31.75 lb
- Width:
- 16-1/4 in