This product requires certification to purchase.

4FT LED Strip Light with 4000K Color Temperature in White

Lithonia Lighting

4FT LED Strip Light with 4000K Color Temperature in White

  • Fast #
  • Part #LMNSLL461LL120V40K
  • Item #10196604
  • Manufacturer Part #MNSL L46 1LL 120V 40K 80CRI
3.2 out of 5 Customer Rating
Brand image
Lithonia Lighting

4FT LED Strip Light with 4000K Color Temperature in White

  • Fast #
  • Part #LMNSLL461LL120V40K
  • Item #10196604
  • Manufacturer Part #MNSL L46 1LL 120V 40K 80CRI
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Lithonia Lighting® 4-foot, 1-light 4000K Cool White LED strip light offers a traditional appearance while incorporating the latest LED technology. This strip light is ideal for commercial, retail, office, warehouse, and display applications.
  • TECHNOLOGY: The diffuse polycarbonate lens provides smooth, linear illumination which is designed to resemble the classic look of a 1-lamp fluorescent fixture
  • ENERGY SAVINGS: Uses minimal watts and provides the lumens needed to light the room
  • DIMMING: Product is not designed to be used with a dimmer
  • RATINGS: Tested to withstand a maximum line surge of 2.5kV/.2kA ring wave for indoor locations
  • VOLTAGE: 120-volt fixture may be surface or suspension mounted with appropriate mounting options (sold separately)
  • OPTICS: LEDs provided 80+ color rendering index (CRI) at 4000K, diffuse polycarbonate lens provides smooth, linear illumination which is designed to resemble the classic look of traditional fluorescent tubes
  • INSTALLATION: Quick and simple to install with the snap-lock tool-less channel cover
  • BATTERY: Emergency battery back-up not included in this version
  • WARRANTY: Buy with confidence with a 5-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
46 in
Weight
3.01 lb
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White Gloss
Color Temperature
4000
Dimmable
No
Glass Type
Polycarbonate
Light Bulb Type
LED
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
2300
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
Application
Automotive and Parking, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Banks and Offices, Power and Gas, Residential, Retail, Special Applications, Sports and Recreation, Transportation, Warehouse
ETL Listed
No
Type
LMNSLL461LL120V40K
UL Listed
No
UPC
190887018639