5-1/2 in. 1-Light Incandescent Remodel Housing
5-1/2 in. 1-Light Incandescent Remodel Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Approved for direct burial in insulation
- Ground wire provided
- Removable J-box doors for easy access
- Socket clips to top of housing to prevent paint overspray in socket screw shell
- Thermal protection provided against improper lamp usage
Specifications
- Application:
- Indoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Recessed Mount
- Length:
- 10-1/8 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 745977004988
- Volts:
- 120V
- Weight:
- 1.4 lb
- Width:
- 4-1/4 in