This product requires certification to purchase.

55W 24in. x 48in. Integrated LED Troffer with Adjustable Color Temperature in White

Lithonia Lighting

55W 24in. x 48in. Integrated LED Troffer with Adjustable Color Temperature in White

  • Fast #
  • Part #L270PUM
  • Item #9846132
  • Manufacturer Part #STAKS 2X4 ALO6 SWW7
4 out of 5 Customer Rating
Brand image
Lithonia Lighting

55W 24in. x 48in. Integrated LED Troffer with Adjustable Color Temperature in White

  • Fast #
  • Part #L270PUM
  • Item #9846132
  • Manufacturer Part #STAKS 2X4 ALO6 SWW7
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications.
  • DESIGN: Wide 7” lens and curved reflector give STACK a high-end aesthetic.
  • ENERGY SAVINGS: Ultra-efficient LEDs and Drivers lead to maximum energy savings
  • DIMMING: 0-10V dimming allows for you to get the brightness of your space just right.
  • RATINGS/LISTINGS: CSA, IC, DLC, Damp Location
  • VOLTAGE: MVOLT – functions with 120v or 277v. Easy installation in T-grid ceilings, Surface mount boxes, or, drywall grid adapters.
  • HOURS OF LIFE: 80% LED lumen maintenance at 60,000 hours (L80/60,000)
  • INSTALLATION: Shallow (
  • BATTERY: No emergency backup at this time
  • WARRANTY: 5-year limited warranty
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Name:
White Matte
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
No
Height:
2
Length:
47-4/5
Light Bulb Type:
LED
Lumens:
6000
Material:
Steel
Type:
L270PUM
UL Listed:
No
UPC:
194995082063
Volts:
120V-277V
Watts:
49
Width:
23-9/10