6 in. LED Downlight in Matte White
6 in. LED Downlight in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six inch LED downlight retro kit
- E26 socket adapter and splice kit ships standard
- Great for retrofit into existing downlight
- Kelvin: 3000K
- Average life: 50,000
- Dimmable
- Volts: 120V
-
Green
Documents
Specifications
- Application:
- Indoor, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Acrylic
- Height:
- 3-7/8
- Installation Type:
- Recessed Mount
- Length:
- 7-5/8
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 725
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000
- UL Listed:
- Yes
- UPC:
- 753573467816
- Volts:
- 120V
- Watts:
- 15.2
- Weight:
- 1.8