This product requires certification to purchase.

8-3/4 in. 3389 Lumens LED Canopy and Ceiling Luminaire

Lithonia Lighting

8-3/4 in. 3389 Lumens LED Canopy and Ceiling Luminaire

  • Fast #
  • Part #LVRCLED150KMVOLTM2
  • Item #4738113
  • Manufacturer Part #VRC LED 1 50K MVOLT M2
3.4 out of 5 Customer Rating
Brand image
Lithonia Lighting

8-3/4 in. 3389 Lumens LED Canopy and Ceiling Luminaire

  • Fast #
  • Part #LVRCLED150KMVOLTM2
  • Item #4738113
  • Manufacturer Part #VRC LED 1 50K MVOLT M2
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides years of maintenance-free general illumination for commercial outdoor applications
  • Ideal for entrances, parking areas, covered walkways and loading docks
  • This LED light provides low maintenance service with no bulbs to change
  • Requires Certification

Documents


Specifications

Application:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
5000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Polycarbonate Lens
Height:
8-3/4 in
Installation Type:
Surface Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Traditional
Lumens:
3389
Material:
Die Cast Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
753573853367
Volts:
120/277V
Watts:
41 W
Weight:
9 lb
Width:
12-3/8 in