This product requires certification to purchase.

48-1/2 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in Antique Bronze

Lithonia Lighting

Artisten 48-1/2 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #L10814BZA
  • Item #7280621
  • Manufacturer Part #10814BZA
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Artisten 48-1/2 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #L10814BZA
  • Item #7280621
  • Manufacturer Part #10814BZA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, stairways and many other rooms in the house.
  • Decorative scrollwork cast end caps available in antique bronze with an extruded white acrylic diffuser
  • Requires Certification

Specifications

Ballast Type:
Electronic
Collection:
Artisten
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Acrylic Lens
Height:
3-1/2 in
Installation Type:
Flush Mount, Surface Mount
Length:
48-1/2 in
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
64 W
Width:
9-7/8 in