This product requires certification to purchase.

48 in 96W 3-Light Fluorescent T8 Linear Ceiling Fixture in White

Lithonia Lighting

Avante 48 in 96W 3-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L2AVG332MDRMVOLT13
  • Item #7280841
  • Manufacturer Part #2AVG332MDRMVOLT13GEB10IS
3.7 out of 5 Customer Rating
Brand image
Lithonia Lighting

Avante 48 in 96W 3-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L2AVG332MDRMVOLT13
  • Item #7280841
  • Manufacturer Part #2AVG332MDRMVOLT13GEB10IS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Avante 2x4 is a general lighting luminaire for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and wait areas, and numerous other commercial applications
  • Fixtures can be row mounted end-to-end
  • All shielding pivots on light traps and swing down for easy lamp access
  • Requires Certification

Specifications

Collection:
Avante
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Metal, Diffuser
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Type:
Fluorescent
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
Yes
Volts:
120/277V
Watts:
96 W
Width:
24 in