This product requires certification to purchase.

Single Light 33" Wide Integrated LED Bath Bar

Lithonia Lighting

Contemporary Square Single Light 33" Wide Integrated LED Bath Bar

  • Fast #
  • Part #L2526TW
  • Item #8838812
  • Manufacturer Part #FMVCSLS 36IN MVOLT 30K35K40K 90CRI BN M4
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contemporary Square Single Light 33" Wide Integrated LED Bath Bar

  • Fast #
  • Part #L2526TW
  • Item #8838812
  • Manufacturer Part #FMVCSLS 36IN MVOLT 30K35K40K 90CRI BN M4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from metal
  • Includes an extruded acrylic shade
  • Integrated LED lighting
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Contemporary Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
33-1/4
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
3240
Material:
Metal
Number Of Hours:
50000
Number of Lights:
1
Power Source:
Electric
Type:
LFMVCSLS36MV90BNM4
UL Listed:
Yes
UPC:
191848792155
Volts:
277V
Watts:
27
Width:
33-1/4