12 x 1-13/50 in. 38.8W 1-Light LED Flush Mount Ceiling Fixture in White
Contractor Select 12 x 1-13/50 in. 38.8W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The CPANL™ series LED switchable lumen flat panel features an internal driver and deep drawn backplate
- This reliable and rigid flat panel is visually comfortable and can be recessed, direct ceiling mounted, suspended or surface box mounted
- Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces
Specifications
- ANSI:
- ANSI 2
- Application:
- Commercial, Hospital, Office, Retail, Schools
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 48 in
- Dimmable:
- Yes
- Height:
- 1-13/50 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4000
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- UPC:
- 194995063208
- Volts:
- 120V
- Watts:
- 38.8 W
- Width:
- 12 in