24 in. 2-Light Fluorescent General Purpose Troffer in White
Contractor Select 24 in. 2-Light Fluorescent General Purpose Troffer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recessed lensed fixture for grid T-bar ceilings
- Unique doorframe design
- Lamps not included
- Lighter weight fixture allows for safe, easy installation
Documents
Specifications
- Ballast Type:
- Electronic
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Acrylic
- Height:
- 3-1/8 in
- Installation Type:
- Recessed Mount
- Length:
- 24 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 745975081967
- Volts:
- 120/277V
- Watts:
- 32 W