24 W LED Wall Pack, 4000K, Wet-Rated
Contractor Select™ 24 W LED Wall Pack, 4000K, Wet-Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The WPX LED wall packs are designed to provide a cost effective, energy efficient solution for the one for one replacement of existing HID wall packs
- The WPX1, WPX2 and WPX3 are ideal for replacing up to 150 W, 250 W and 400 W HID luminaires respectively
- WPX luminaires deliver a uniform, wide distribution
- WPX is rated for -40 to 40 Deg C
- WPX feature a die-cast aluminum main body with optimal thermal management that both enhances LED efficacy and extends component life
- The luminaires are IP66 rated and sealed against moisture or environmental contaminants
- Light engine(s) configurations consist of high efficacy LED and LED lumen maintenance of L90/100000 hr
- Color temperature (CCT) options of 3000 K, 4000 K and 5000 K with minimum CRI of 70
- Electronic drivers ensure system power factor greater than 90% and THD less than 20%
- All luminaires have 6 kV surge protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Contractor Select™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 4000
- Dimmable:
- Yes
- Height:
- 8-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2954
- Material:
- Aluminum
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 193048870589
- Volts:
- 120/277V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 24 W
- Width:
- 11-1/10 in