This product requires certification to purchase.

37.2W Integrated LED Flush Mount Ceiling Fixture in White

Lithonia Lighting

Contractor Select 37.2W Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #L270MJ5
  • Item #9638176
  • Manufacturer Part #CPANL 2X2 33LM SWW7 120 TD DCMK
4.7 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select 37.2W Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #L270MJ5
  • Item #9638176
  • Manufacturer Part #CPANL 2X2 33LM SWW7 120 TD DCMK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The CPANL™ LED fully switchable flat panel features an integrated driver that allows CPANL to be suspended, direct surfaced mounted (accessory sold separately) or integrated into a t-grid ceiling
  • Its adjustable lumen output (ALO) feature adds to the panel’s flexibility by allowing you to choose between three-lumen options with a simple switch
  • And now, CPANL also has a switchable color temperature which allows you to select either warm, medium or cool temperatures
  • CPANL is ideal for applications such as schools, commercial office, retail and healthcare spaces
  • Requires Certification
  • Green


Specifications

Application:
Commercial
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
24 in
Dimmable:
Yes
Height:
1-13/50 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
24 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
3300
Material:
Aluminum
Number of Lights:
1
UPC:
194995063239
Volts:
120/277V
Watts:
37.2 W
Width:
24 in