47-7/10 x 1-1/10 in. 29.4W 1-Light LED Flush Mount Ceiling Fixture in White
Contractor Select 47-7/10 x 1-1/10 in. 29.4W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- CPANL, 1x4, lumen switching 2400/3300/4400, 35/40/50K switchable white
- The CPANL™ LED switchable lumen flat panel provides a low profile, low-glare, uniform source ambient light solution
- It includes two 3-level switches to easily and reliably adjust lumens and color temperature in the field making it ideal for a broad range of applications including offices, schools and hospitality spaces
- Up to 50% more lumens than standard panels
- Integral driver allows multiple mounting methods
- Two switches allow for easy field adjustment
- This reliable and rigid flat panel is visually comfortable and can be recessed, direct ceiling mounted, suspended or surface box mounted
- Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 2
- Application:
- Commercial, Hospital, Office, Retail, Schools
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 1-1/10
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/10
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 4
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3754
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 194995124930
- Volts:
- 120/277V
- Watts:
- 29.4
- Width:
- 47-7/10