8 ft. 2-Light 4000K Cool White
Contractor Select™ 8 ft. 2-Light 4000K Cool White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 2-31/50
- Dimmable:
- No
- Height:
- 2-163/1000
- Length:
- 96
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 9000
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- LMNSLL962LLMV40K80
- UPC:
- 190887018844
- Volts:
- 120/277V
- Watts:
- 73
- Width:
- 96