9 in. LED Mushroom Fixture in Brushed Nickel
Essentials 9 in. LED Mushroom Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides an attractive, low cost and energy efficient lighting solution in residential and light commercial applications
- Ideal for use in foyers, hallways, bedrooms, closets, offices, and stairways
- Features popular mushroom shape with choice of white, polished brushed nickel or bronze housing. White glass diffuser provides widespread, uniform illumination
Specifications
- Application:
- Hospitality, Residential, Retail
- Average Life:
- 5.71 yr
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 5-3/5 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Diffuser
- Height:
- 5-3/5 in
- Installation Type:
- Flush Mount
- Length:
- 9 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 820476792649
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 9 in