This product requires certification to purchase.

25 in. 26W LED Linear Flush Mount Ceiling Fixture in Brushed Nickel

Lithonia Lighting

Futra 25 in. 26W LED Linear Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #L237V8U
  • Item #7179641
  • Manufacturer Part #FMLFUTL 24 840 BN
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Futra 25 in. 26W LED Linear Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #L237V8U
  • Item #7179641
  • Manufacturer Part #FMLFUTL 24 840 BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides an LED lighting platform to deliver general ambient lighting for surface-mount ceilingapplications
  • Light engine delivers long life and excellent color to ensure a quality, low-maintenancelight installation. Ideal for use in kitchens, offices, hallways, corridors, foyers, bedrooms, closets, utilitywork areas and more.
  • The Futra is constructed of a UV-stabilized impact-resistant polycarbonate diffuser flanked bydecorative steel end caps in a brushed nickel finish.
  • Long-life LEDs, coupled with a high-efficiency driver, provide extended service life.
  • The diffuser provides even illumination and softensthe appearance of the LEDs for improved aesthetics
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
3-1/2 in
Length
25 in
Width
9-7/8 in
Characteristics & Features
Collection
Futra
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
4000
Dimmable
Yes
Glass Type
White
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern, Transitional
Material
Steel
Number of Lights
1
Electrical & Operational Information
Average Life
50000 hr
Lumens
2200
Number Of Hours
50000 hr
Volts
120V
Watts
26 W
Warranty & Product Information
ADA Compliant
No
Application
Hospitality, Office, Residential, Industrial Trade
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
889804826241