This product requires certification to purchase.

24 in. 3500K Troffer LED Light

Lithonia Lighting

GTL Series 24 in. 3500K Troffer LED Light

  • Fast #
  • Part #L2GTL220LEZ1LP835
  • Item #5130889
  • Manufacturer Part #2GTL 2 20L EZ1 LP835
4.1 out of 5 Customer Rating
Brand image
Lithonia Lighting

GTL Series 24 in. 3500K Troffer LED Light

  • Fast #
  • Part #L2GTL220LEZ1LP835
  • Item #5130889
  • Manufacturer Part #2GTL 2 20L EZ1 LP835
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recessed LED troffer
  • Dimmable
  • Includes .125" thick acrylic lens
  • Requires Certification

Documents


Specifications

Collection:
GTL Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Acrylic
Height:
3-1/4 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
2267
Material:
Die Cast Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
UL Listed:
No
UPC:
888791712940
Volts:
120/270V
Watts:
16.9 W