This product requires certification to purchase.

51-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

Lithonia Lighting

Litepuff 51-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L10642RE
  • Item #2392980
  • Manufacturer Part #10642RE
4 out of 5 Customer Rating
Brand image
Lithonia Lighting

Litepuff 51-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L10642RE
  • Item #2392980
  • Manufacturer Part #10642RE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides general illumination in residential and light commercial applications
  • Decorative contoured distinctive linear design
  • Diffuser provides wide spread, uniform illumination
  • Requires Certification

Documents


Specifications

Ballast Type:
Electronic
Collection:
Litepuff
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Glass Type:
Milk White Acrylic
Height:
5-1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
51-1/2 in
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Style:
Contemporary
Lumens:
2900
Material:
Die Cast Aluminum
Number of Lights:
4
UL Listed:
Yes
UPC:
784231167007
Volts:
120V
Watts:
128 W
Width:
16-5/8 in