18.5W 1-Light 10-1/2 in. Outdoor Wall Sconce in Dark Bronze
OLWP 18.5W 1-Light 10-1/2 in. Outdoor Wall Sconce in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Switchable CCT (30/40/50K)
- Selectable ON/OFF photocell for dusk-to-dawn or switched operation
- Cast-aluminum construction for durability
- Impact resistant polycarbonate diffuser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- OLWP
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 5000
- Depth:
- 3 in
- Dimmable:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1600
- Material:
- Aluminum, Synthetic Fiber
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 197589211252
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 18.5 W
- Width:
- 5-7/20 in