This product requires certification to purchase.

Red Chevron Integrated LED in White

Lithonia Lighting

Quantum Red Chevron Integrated LED in White

  • Fast #
  • Part #LLQMSW3R120277M6
  • Item #4738133
  • Manufacturer Part #LQM S W 3 R 120/277 M6
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Quantum Red Chevron Integrated LED in White

  • Fast #
  • Part #LLQMSW3R120277M6
  • Item #4738133
  • Manufacturer Part #LQM S W 3 R 120/277 M6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermoplastic housing
  • Single stencil face with extra face plate
  • Red lettering
  • Volts: 120/277V
  • Ni-Cad battery back-up
  • Requires Certification

Specifications

Average Life:
10 yr
Collection:
Quantum
Color Finish Category:
Whites
Color Finish Name:
White
Directional Indicators:
Chevron
Height:
7-5/8 in
Installation Type:
Top Mount, End Mount, Back Mount
Length:
11-3/4 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
Integrated LED
Material:
Plastic
Material Type:
Thermoplastic
Number of Faces:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
784231011508
Volts:
120/277V
Watts:
0.69 W