This product requires certification to purchase.

Replacement Glass in Brushed Nickel

Lithonia Lighting

Saturn Replacement Glass in Brushed Nickel

  • Fast #
  • Part #LDFMSATL48BN
  • Item #7188339
  • Manufacturer Part #DFMSATL48BN
3.6 out of 5 Customer Rating
Brand image
Lithonia Lighting

Saturn Replacement Glass in Brushed Nickel

  • Fast #
  • Part #LDFMSATL48BN
  • Item #7188339
  • Manufacturer Part #DFMSATL48BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Saturn flush mount fixture
  • Requires Certification

Documents


Specifications

Collection:
Saturn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
47-33/50 in
Material:
Plastic
Material Type:
Acrylic
UPC:
745971345537
Width:
10 in