This product requires certification to purchase.

SBL Single Light 24" LED Flush Mount Ceiling Fixture with Square Basket Diffuser

Lithonia Lighting

SBL SBL Single Light 24" LED Flush Mount Ceiling Fixture with Square Basket Diffuser

  • Fast #
  • Part #L254RKY
  • Item #8837268
  • Manufacturer Part #SBL2 LP840
3.9 out of 5 Customer Rating
Brand image
Lithonia Lighting

SBL SBL Single Light 24" LED Flush Mount Ceiling Fixture with Square Basket Diffuser

  • Fast #
  • Part #L254RKY
  • Item #8837268
  • Manufacturer Part #SBL2 LP840
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hardware and installation guide included
  • Dims to 1%
  • Fixture is constructed of steel and has been treated to be rust resistant
  • Requires Certification

Documents


Specifications

Application:
Commercial
Average Life:
6.85
CSA Certified:
Yes
Collection:
SBL
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Depth:
2-5/8
Dimmable:
Yes
Height:
2-31/50
Installation Type:
Surface Mount
Length:
24
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1967
Material:
Steel
Number of Lights:
1
Type:
LSBL2LP840
UPC:
190887819489
Volts:
120/277V
Watts:
17
Width:
24