This product requires certification to purchase.

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

Lithonia Lighting

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

  • Fast #
  • Part #L260PEV
  • Item #8838531
  • Manufacturer Part #FMLCCLS 48IN 30K40K50K 90CRI BN
3.3 out of 5 Customer Rating
Brand image
Lithonia Lighting

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

  • Fast #
  • Part #L260PEV
  • Item #8838531
  • Manufacturer Part #FMLCCLS 48IN 30K40K50K 90CRI BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustable White feature provides choice of color temperature with the flip of a switch
  • Integrated LED lighting
  • Works with most standard incandescent dimmers
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Average Life:
5.71
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
5000
Dimmable:
No
Glass Type:
Acrylic
Height:
4-24/25
Installation Type:
Ceiling Mount
Length:
50-79/100
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
3800
Material:
Steel
Number Of Hours:
50000
Number of Lights:
1
Type:
LFMLCCLS4834590BN
UPC:
191723234572
Volts:
120V