This product requires certification to purchase.

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

Lithonia Lighting

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

  • Fast #
  • Part #L260PEW
  • Item #8838540
  • Manufacturer Part #FMLCRSLS 48IN 30K40K50K 90CRI BN
3.3 out of 5 Customer Rating
Brand image
Lithonia Lighting

Single Light Integrated LED Flush Mount Linear Ceiling Fixture with Adjustable Color Temperature

  • Fast #
  • Part #L260PEW
  • Item #8838540
  • Manufacturer Part #FMLCRSLS 48IN 30K40K50K 90CRI BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
5000
Depth:
6-2/5
Dimmable:
Yes
Height:
3-1/10
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
3800
Material:
Steel
Number Of Hours:
50000
Type:
LFMLCRSLS4834590BN
UPC:
191723234589
Volts:
120V
Watts:
43
Width:
47