Stack Switch 2x2 LED Troffer in White
Stack Switch 2x2 LED Troffer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Available in 2x2 and 2x4 configurations, STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. STACK Switch is the fully switchable version of the next-generation family of products. It is the perfect choice for schools, commercial office spaces, and many more applications.
- DESIGN: Wide 7” lens and curved reflector give STACK a high-end aesthetic.
- ENERGY SAVINGS: Long-life LEDs, Long-life LED's, coupled with high-efficiency drivers provide superior quality of light and extended service life.
- DIMMING: 0-10V dimming allows for you to get the brightness of your space just right.
- RATINGS/LISTINGS: CSA, IC, DLC, Damp Location
- VOLTAGE: MVOLT – functions with 120v or 277v. Easy installation in T-grid ceilings, Surface mount boxes, or, drywall grid adapters.
- HOURS OF LIFE: 80% LED lumen maintenance at 60,000 hours (L80/60,000)
- INSTALLATION: Shallow (
- BATTERY: No emergency backup at this time
- WARRANTY: 5-year limited warranty
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Name:
- White Matte
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 2
- Length:
- 23-4/5
- Light Bulb Type:
- LED
- Lumens:
- 5000
- Material:
- Steel
- Type:
- L270PUL
- UL Listed:
- No
- UPC:
- 194995082056
- Volts:
- 120V-277V
- Watts:
- 41
- Width:
- 23-9/10