60W 1-Light 48in. Long Integrated LED Commercial Strip Ceiling Fixture
TRUW 60W 1-Light 48in. Long Integrated LED Commercial Strip Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fully captive Microprismatix™ diffuser providing floor to ceiling illumination
- Low profile evenly illuminated diffuser offering a modern aesthetic appearance
- Conduit end feed and through-wire capable
Specifications
- Collection:
- TRUW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Height:
- 2-1/8
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 7500
- Material:
- Steel
- Number Of Hours:
- 100000
- Number of Lights:
- 1
- Type:
- L284EMG
- UPC:
- 197589468908
- Volts:
- 120-277V
- Watts:
- 60
- Width:
- 14-3/4