This product requires certification to purchase.

13 in. 28W 1-Light Integrated LED Flushmount Ceiling Fixture in Textured White Lithonia Lighting

Lithonia Lighting

Versi Lite™ 13 in. 28W 1-Light Integrated LED Flushmount Ceiling Fixture in Textured White Lithonia Lighting

  • Fast #
  • Part #L228AYP
  • Item #7179635
  • Manufacturer Part #FMML 13 840
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Versi Lite™ 13 in. 28W 1-Light Integrated LED Flushmount Ceiling Fixture in Textured White Lithonia Lighting

  • Fast #
  • Part #L228AYP
  • Item #7179635
  • Manufacturer Part #FMML 13 840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides general illumination in residential and commercial applications
  • All mounting hardware included
  • Requires Certification
Dimensions & Measurements
Diameter
13 in
Height
2-1/2 in
Width
13 in
Characteristics & Features
Collection
Versi Lite™
Color Finish Category
Whites
Color Finish Name
Textured White
Color Temperature
4000
Dimmable
Yes
Glass Type
Matte White
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1985
Number Of Hours
50000 hr
Volts
120V
Watts
28 W
Warranty & Product Information
Application
Indoor
ETL Listed
No
UL Listed
Yes
UPC
888791432954