4 x 4 x 1-1/10 in. 10.5W Integrated LED Recessed Housing & Trim in Matte White
Wafer™ 4 x 4 x 1-1/10 in. 10.5W Integrated LED Recessed Housing & Trim in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Green
Specifications
- Collection:
- Wafer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Depth:
- 4
- Dimmable:
- Yes
- Height:
- 1-1/10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 810
- Material:
- Die Cast Aluminum, Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- UPC:
- 191848253557
- Volts:
- 120V
- Watts:
- 10.5
- Weight:
- 1.51
- Width:
- 4