6 x 1-1/10 x 6 in. 14.1W LED Recessed Housing & Trim in Matte White
WF6 Series 6 x 1-1/10 x 6 in. 14.1W LED Recessed Housing & Trim in Matte White
Product Details
Product Details
- The 6" Wafer™ LED downlight with switchable white provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings
- The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling
- The LED module maintains at least 70% light output for 50,000 hours
- The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications
- Aluminum die cast outer frame. Durable, powder coat paint to prevent rust
- FT4 plenum rated cable connector to connect from module to remote driver box
- IC rated driver with convenience and value of two remote selectable color temperature options, each with a setting choice to chose either 2700K, 3000K, and 3500K or 3000K, 4000K, and 5000K using the switch
- Edge-lit LED technology uses light guided plate to distribute light
- Polycarbonate lens provides even illumination throughout the space
- 5-year limited warranty
-
Green
Specifications
- AMP:
- 0.12
- Application:
- Commercial, Hospitality, Multi-Family, Residential
- Collection:
- WF6 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3500
- Depth:
- 6
- Dimmable:
- Yes
- Height:
- 1-1/10
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1110
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 191848253861
- Volts:
- 120V
- Watts:
- 14.1
- Width:
- 6