30A In-line Fuse Holder
30A In-line Fuse Holder
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Design increases safety by facilitating individual device disconnection for easy servicing, eliminating shock risk
- Increases efficiency by preventing faulted ballast from severely damaging fixture or device
- Designed to meet IP67 touch-safe standards
- Watertight O-ring seal
- Variety of terminations available for flexible design
- Insulating boots available for harsh environments
Documents
Specifications
- AMP:
- 30
- Product Type:
- In-line Fuse Holder
- UL Listed:
- Yes
- Volts:
- 600V