1-1/2 - 2 in. Bracket and Stabilizer
1-1/2 - 2 in. Bracket and Stabilizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GV-20 used on systems 1-1/2 in to 2 in
- Our Stabilizer Brackets were the first pre-fabricated stabilizer approved by LA City and can be used with all shut-off valves. Only one bracket is required next to the valve (Between the meter and the valve)
- Our stabilizer brackets are designed to stabilize both horizontal and vertical installations and piping to prevent false actuations in incidents outside of your control, including but not limited to: accidental bumps by pets or gardeners; nearby construction; heavy weather conditions
Documents
Specifications
- Application:
- Gas Pipe, Valve
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Product Type:
- Bracket, Stabilizer
- UL Listed:
- No