This product requires certification to purchase.

1-1/4 in. Aluminum 5 psi NPT Gas Shutoff Valve

Little Firefighter

AGV 1-1/4 in. Aluminum 5 psi NPT Gas Shutoff Valve

  • Fast #
  • Part #LAGV125
  • Item #1241710
  • Manufacturer Part #AGV-125
4.3 out of 5 Customer Rating
Brand image
Little Firefighter

AGV 1-1/4 in. Aluminum 5 psi NPT Gas Shutoff Valve

  • Fast #
  • Part #LAGV125
  • Item #1241710
  • Manufacturer Part #AGV-125
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Manual rest available on both sides
  • Most compact state-of-the-art design
  • Shuts Off Gas When Triggered by a Significant Seismic Event, Greatly Reducing Fire Risk
  • Milled Solid Aluminum Design for Strength and Durability
  • Complies With All State, City, & Laboratory Testing Requirements
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
AGV
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-33/50
Length:
4
Material:
Aluminum
NSF Certified:
No
Pressure - Maximum:
5 psi
Recommended Valve Application:
Gas
UL Listed:
No
UPC:
831888001250
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Seat Material:
Aluminum
Valve Size:
1-1/4 in
Valve Type:
Gas Shutoff Valve
Weight:
3
Width:
2-33/100