*CVR* 9SN-CIM 208-230V 50/60HZ 20FT
*CVR* 9SN-CIM 208-230V 50/60HZ 20FT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyethylene 20" x 30" basin with 4/10 hp sewage pump
- Handles up to 2" solids
- Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
- Designed with side outlets for discharge and electrical cords
- Easily route power cords out of basin with 2" bulkhead fitting
- No digging required for system servicing
- CSA listed
Documents
Specifications
- AMP:
- 4
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 110 gpm
- Height:
- 11-3/5 in
- Horsepower:
- 4/10 hp
- Impeller:
- Glass Reinforced Nylon
- Length:
- 11-3/5 in
- Maximum Feet of Head:
- 20
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UPC:
- 010121140165
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Watts:
- 800 W
- Weight:
- 36 lb
- Width:
- 6-4/5 in