This product requires certification to purchase.

*CVR* F20-2700 PUMP 115V 60HZ 20FT

Little Giant

*CVR* F20-2700 PUMP 115V 60HZ 20FT

  • Fast #
  • Part #L566725
  • Item #4579551
  • Manufacturer Part #566725
3.3 out of 5 Customer Rating
Brand image
Little Giant

*CVR* F20-2700 PUMP 115V 60HZ 20FT

  • Fast #
  • Part #L566725
  • Item #4579551
  • Manufacturer Part #566725
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • APPLICATIONS: wet rotor pump construction without mechanical seal or oil is ideal for ponds up to 2700 gallons
  • PRE-SCREEN INCLUDED: removable fastener holds screen in place, modular design allows for single or multiple pre-screens
  • VERSATILE: can be positioned vertically or horizontally
  • SAFE FOR FISH: oil-free design for maximum safety for all pond life
  • SPECIFICATIONS: 1.25 Amps, 147 Watts, 20-ft. cord, 1.5-inch MNPT and SPIG discharge and inlet, maximum 2770 GPH at 0', 14.9-ft. shut-off, comes with rope/cable loop
  • Rope or cable loop for deep installation
  • Mounting holes in all 4 feet
  • Requires Certification

Specifications

AMP:
1.25
Discharge:
1-1/2 in
Maximum Feet of Head:
14.9
Type:
L566725
UPC:
010121143616
Volts:
115V
Watts:
147