This product requires certification to purchase.

1/10 HP 115V Self-Priming Transfer Pump

Little Giant

1/10 HP 115V Self-Priming Transfer Pump

  • Fast #
  • Part #L555110
  • Item #7504355
  • Manufacturer Part #555110
5 out of 5 Customer Rating
Brand image
Little Giant

1/10 HP 115V Self-Priming Transfer Pump

  • Fast #
  • Part #L555110
  • Item #7504355
  • Manufacturer Part #555110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PORTABLE UTILITY PUMP: 115 Volt stainless steel pump is ideal for water transfer or removal in and around the home; this pump is a non-submersible pump with a 6-ft. cord
  • DUAL THREADED INTAKE AND DISCHARGE: 3/4-inch male garden hose threading and 3/8-inch FNPT threading for use with 3/4-inch standard garden hose or 3/8-inch male threaded pipes
  • REPAIR KIT INCLUDED: includes two extra impellers and replacement gasket; installation instructions included in owner's manual
  • STAINLESS STEEL PUMP BODY: offers superior corrosion resistance and is suitable for residential or industrial applications
  • SPECIFICATIONS: 1/10 HP; 115-Volt; Stainless Steel body; 1.6 running Amps; 2.4 starting Amps, 360 GPH at 1-ft. lift; 25-foot shut-off; 10.8 PSI; 6-ft. cord, rugged metal handle
  • Requires Certification

Documents


Specifications

AMP:
1.6
Automatic Shut-Off:
No
CSA Certified:
Yes
Cord Length:
6 ft
Discharge:
3/8 in
Discharge Pressure:
10.8
End Connection 1:
GHT
End Connection 2:
FNPT
End Connections:
GHT x FNPT
Fitting Sizes:
3/4 in x 3/8 in
Flow Rate:
3600 gpm
Height:
4-17/25
Horsepower:
1/10 hp
Impeller:
Rubber
Length:
6.7300
Material:
Stainless Steel
Maximum Feet of Head:
25
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Liquid Transfer
Pump Body Material:
Brass
UL Listed:
Yes
UPC:
010121149724
Volts:
115V
Width:
4-1/4