This product requires certification to purchase.

1/150 hp Submersible Pump

Little Giant

1/150 hp Submersible Pump

  • Fast #
  • Part #L501086
  • Item #1120989
  • Manufacturer Part #501086
3.7 out of 5 Customer Rating
Brand image
Little Giant

1/150 hp Submersible Pump

  • Fast #
  • Part #L501086
  • Item #1120989
  • Manufacturer Part #501086
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in commercial, industrial, and home applications where liquid must be transferred or recirculated
  • Possible applications: aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines
  • Flow rate: 205 gph at 1'
  • Operates submersed
  • Cord: 10'
  • Epoxy-coated aluminum housing
  • Bottom inlet has snap-off screen for easy cleaning
  • Includes: 1/4" MNPT outlet, with 90° elbow accessory, accepts 1/2" ID tubing
  • Thermally protected
  • Requires Certification

Documents


Specifications

AMP:
1.1
CSA Certified:
Yes
Coating:
Epoxy
Connection Type:
MPT
Cord Length:
10 ft
Discharge:
1/4 in
Flow Rate:
205 gph
Height:
4-9/100 in
Horsepower:
1/150 hp
Impeller:
Polypropylene
Length:
4.2500 in
Material:
Cast Aluminum
Maximum Feet of Head:
7.4
Maximum Temperature:
120
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Cast Aluminum
UL Listed:
No
UPC:
010121010864
Volts:
115V
Watts:
70 W
Weight:
3.27 lb
Width:
4-9/100 in