1/2 HP 115 Volts Submersible SEWAGE EJECTOR PUMP
1/2 HP 115 Volts Submersible SEWAGE EJECTOR PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permanent split capacitor
- Designed for continuous duty
- Handles solids up to 2" diameter
- Liquid temperature rating: 140° F (60° C)
- CSA listed
Specifications
- AMP:
- 10.2
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 60 gpm
- Height:
- 16-1/5 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 50
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UPC:
- 010121143203
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1450 W
- Weight:
- 85 lb
- Width:
- 9-9/10 in