This product requires certification to purchase.

1/2 HP 115 Volts Submersible Sewage PUMP 20 Feet CORD

This product has been replaced by

10SC-CIM 115V 60HZ 20FT 1/2HP PSC 3" DISCHARGE
Little Giant 10SC-CIM 115V 60HZ 20FT 1/2HP PSC 3" DISCHARGE
Manufacturer Part #511435
Little Giant

1/2 HP 115 Volts Submersible Sewage PUMP 20 Feet CORD

  • Fast #
  • Part #L511344
  • Item #4242604
  • Manufacturer Part #511344
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

10SC-CIM 115V 60HZ 20FT 1/2HP PSC 3" DISCHARGE
Little Giant 10SC-CIM 115V 60HZ 20FT 1/2HP PSC 3" DISCHARGE
Manufacturer Part #511435
Little Giant

1/2 HP 115 Volts Submersible Sewage PUMP 20 Feet CORD

  • Fast #
  • Part #L511344
  • Item #4242604
  • Manufacturer Part #511344
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Permanent split capacitor
  • Energy saving low amp draw
  • Cooler running motor
  • Designed for continuous duty
  • Handles solids up to 2" diameter
  • Multiple switch options for automatic operation
  • Liquid temperature rating: 140° F (60° C)
  • CSA listed
  • Requires Certification

Documents


Specifications

AMP:
9.5
Cord Length:
20 ft
Discharge:
3 in
Flow Rate:
120 gpm
Height:
11-3/5 in
Horsepower:
1/2 hp
Impeller:
Glass Reinforced Nylon
Length:
10-3/10 in
Maximum Feet of Head:
25
Product Type:
Pump
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
UPC:
010121140578
VA Cat 60 Hz:
115
Volts:
115V
Watts:
1000 W
Weight:
36.5 lb
Width:
6-4/5 in