1/2 HP 115V Cast Iron Sewage Pump
1/2 HP 115V Cast Iron Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 horsepower permanent split capacitor motor
- Automatic or manual operation
- 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
- Continuous duty operation
- Up to 2" solids-handling capability
- Energy-saving low amp draw
Specifications
- AMP:
- 11
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 15
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Impeller:
- Nylon
- Length:
- 9
- Maximum Feet of Head:
- 25
- Pump Body Material:
- Cast Iron
- Type:
- L511431
- UPC:
- 010121002883
- Volts:
- 115V
- Watts:
- 1230
- Weight:
- 41
- Width:
- 11