1/2 HP 115V Cast Iron Submersible Sump Pump
1/2 HP 115V Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty Cast Iron construction
- Permanent split capacitor (PSC) motor with thermal overload protection
- Designed for continuous duty
- Energy-saving low amp draw
- Cooler running motor
- 1-1/2" FNPT (38 mm) discharge
- Handles solids up to 1/2" (12.7 mm) diameter
- Multiple switch options for automatic operation
- 140 °F (60 °C) liquid temperature rating
- CCSAus listed
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 8-12/25
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 11-7/25
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Impeller:
- Nylon
- Length:
- 10.6600
- Maximum Feet of Head:
- 36
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Turn On/Turn Off Levels:
- Turn-on 11 in/Turn-off 5 in
- UL Listed:
- No
- UPC:
- 010121149205
- Volts:
- 115V
- Watts:
- 750
- Weight:
- 30
- Width:
- 8-12/25