1/2 HP 115V Oil-Sensing Elevator Sump Pump System
1/2 HP 115V Oil-Sensing Elevator Sump Pump System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-piece sensor for easy installation
- ASME A17 compliant
- Includes multiple indicator lights: power, pump run, high-water; high oil, and pump overload
- Both the main panel and remote alarm panel have auxiliary contacts for connection to a building’s automation system or SCADA system
- Alarm panel can be connected to oil sensing sump system’s remote panel which contains audio/visual alarming
- Remote alarm
Specifications
- ASME:
- ASME A17
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Depth:
- 4-1/5 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10-3/5 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 60
- NSF Certified:
- No
- Pressure - High:
- 25.9
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 28 lb
- Width:
- 4-2/5 in