This product requires certification to purchase.

1/2 hp Submersible High Head Filtered Effluent Pump

Little Giant

1/2 hp Submersible High Head Filtered Effluent Pump

  • Fast #
  • Part #L558223
  • Item #3420047
  • Manufacturer Part #558223
5 out of 5 Customer Rating
Brand image
Little Giant

1/2 hp Submersible High Head Filtered Effluent Pump

  • Fast #
  • Part #L558223
  • Item #3420047
  • Manufacturer Part #558223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Franklin Electric submersible motor
  • Heavy duty, 300V, 10’ SJOW motor stripped leads
  • Removable built-in check valve
  • Non-corrosive thermoplastic discharge and motor brackets
  • Proven PPO staging allows close tolerances and increased performance
  • High quality top bearing
  • Hex rubber bearing has extra-large surface for shaft stability and multiple flow channels for keeping particles away from bearing surfaces
  • Stainless steel up thrust washer prevents excessive wear in service applications
  • CSA listed
  • Requires Certification

Specifications

AMP:
10
Built-In Grinder:
No
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/4 in
Flow Rate:
26 gpm
Height:
3-3/4 in
Hertz:
60
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Length:
23-91/100 in
Maximum Feet of Head:
150
Product Type:
Effluent Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UPC:
010121118300
VA Cat 60 Hz:
115
Volts:
115V
Weight:
25 lb
Width:
3-3/4 in