1/2 hp. Little Giant Sewage Pump
1/2 hp. Little Giant Sewage Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All cast iron construction
- Oil-filled motor with double ball bearing capacitor start designed for high torque with automatic reset
- Designed for continuous duty
- Switch options for automatic operation
- Handles solids up to 2" diameter
- Power cord sealed at motor housing
- Liquid temperature rating: 120° F (49° C)
- CSA listed
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 30 ft
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 128 gpm
- Height:
- 15-1/10
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Length:
- 12.2500
- Maximum Feet of Head:
- 29
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UPC:
- 010121121676
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1520
- Weight:
- 58
- Width:
- 9-19/50