This product requires certification to purchase.

1/200 hp Submersible Pump with 6 ft. Cord

Little Giant

1/200 hp Submersible Pump with 6 ft. Cord

  • Fast #
  • Part #L521203
  • Item #77007
  • Manufacturer Part #521203
3.2 out of 5 Customer Rating
Brand image
Little Giant

1/200 hp Submersible Pump with 6 ft. Cord

  • Fast #
  • Part #L521203
  • Item #77007
  • Manufacturer Part #521203
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • APPLICATIONS: this small submersible, oil-filled, epoxy-coated die-cast aluminum pump is ideal for water transfer or circulation of small fountains, air conditioners or machine tool coolants
  • BUILT TO LAST: epoxy-coated die-cast aluminum housing, polypropylene volute, impeller and pre-screen, Nitrile shaft seal and stainless steel motor shaft
  • SCREENED INTAKE: protects the impeller from damage and prevents the impeller from stopping and damaging the motor; easily removed for cleaning and maintenance
  • MOTOR SPECIFICATIONS: oil-filled, 1/200 HP, 115 Volt, 1.1 running Amps, 60 Hz., 70 Watts, impedance protected, CSA listed in the USA and Canada
  • PUMP SPECIFICATIONS: 170 GPH at 1-ft. lift; 7-ft. shutoff; 1/4-inch MNPT discharge; screened intake; 6-ft. cord
  • Requires Certification

Documents


Specifications

AMP:
1.1
Connection Type:
MPT
Cord Length:
6 ft
Discharge:
1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
170 gph
Height:
4-1/4 in
Horsepower:
1/200 hp
Impeller:
Polypropylene
Length:
3.4700 in
Material:
Cast Aluminum
Maximum Feet of Head:
7
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Liquid Transfer
Pump Body Material:
Cast Aluminum
UPC:
010121212039
Volts:
115V
Watts:
70 W
Weight:
2.92 lb
Width:
3-31/100 in