1/4HP 115 Volts AUTO Submersible SUMP PUMP
This product has been replaced by
Manufacturer Part #505703
1/4HP 115 Volts AUTO Submersible SUMP PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shaded pole motor with thermal overload protection
- Oil-filled motor housing
- Integral snap action float switch
- Discharge: 1-1/4" FNPT
- Screened inlet handles up to 3/8" solids
- Garden hose adapter: 3/4" GHT
- Liquid temperature rating: 120° F (49° C)
- CSA listed
Specifications
- AMP:
- 8.5
- CSA Certified:
- Yes
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/4 in
- Flow Rate:
- 52 gpm
- Height:
- 10-3/4 in
- Horsepower:
- 1/4 hp
- Impeller:
- Nylon
- Length:
- 8-22/25 in
- Material:
- Zinc Alloy
- Maximum Feet of Head:
- 25
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Zinc
- Pump Motor Type:
- Shaded Pole
- Turn On/Turn Off Levels:
- Turn on 10 in/Turn off 5 in
- UPC:
- 010121057012
- Volts:
- 115V
- Watts:
- 850 W
- Weight:
- 32-1/2 lb
- Width:
- 6 in