1/6 HP 115V Automatic Submersible Utility Pump with 10 ft. Cord
1/6 HP 115V Automatic Submersible Utility Pump with 10 ft. Cord
Product Details
Product Details
- MANUAL UTILITY PUMP: For submersible use only
- SUBMERSIBLE PUMP: Typical applications for the 5-MSP pump include commercial, industrial, and home uses where liquid must be transferred or recirculated
- BUILT TO LAST: constructed of epoxy coated die-cast aluminum with a 1/6 HP permanently lubricated shaded pole motor with thermal overload protection
- Portable and compact weighing 7.4 lbs. with built-in carry handle
- SPECIFICATIONS: 1/6 HP, 1500 GPH, 115-Volt, 25-foot cord, manual operation, 2.0 running Amps, 220 Watts, 26-foot shut-off, 11.43 PSI
Specifications
- AMP:
- 5
- Cord Length:
- 25 ft
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1200 gph
- Height:
- 7-39/50
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 6-1/10
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Shaded Pole
- Type:
- L505712
- UL Listed:
- No
- UPC:
- 029753004608
- Volts:
- 115V
- Width:
- 4-2/5